TerraKing Material Collection System
Write a Review
|
Questions & Answers (0)
Product Description
Collecting material in your yard doesn't have to be a chore. For years, we've heard the requests for a simple, PTO-driven system to match the capacities of compact utility tractors. Our solution? The TKV 20: the ultimate material collection system. From grass in the spring to leaves in the fall, the TKV 20 will transform the way you think about collecting material in your lawn. Our solution starts with a robust blower system that utilizes your tractor's PTO. At the heart is a poly urethane impeller that generates airflow throughput speeds over 100 mph (161 kph). By mounting these components on the TKV instead of on the end of your mower deck, weight distribution remains uncompromised, ensuring that your lawn receives a level cut that you expect. Naturally, a blower system with an appetite for eating yard waste requires the method for holding material. With the TKV, material is transferred from the steel blower chute into a large, 20-bu. (705-L) hopper. Once full, simply press the rocker switch to open the gate and unload material, right from the seat of your tractor. When you're finished collecting, two steel storage stands help with storage. Choose the optional Caster Wheel Kit TK95055 (Sold Separately)for the bottom of these stands to further simplify maneuvering during attachment, detachment, and storage. Compatible with the following tractors: BX2380, BX2680 Sub-Compact Tractors, 1023E, 1025R, 2025R Sub-Compact Tractors, 2032R, 2038R Compact Tractors, 3-series compact tractors. The TerraKing TKV 20 unit requires the following that is sold separately the Universal Deck Adapter Kit 45-0607, the Universal Wiring Kit (TK95060). Depending on if you have Kubota BX2380 and BX2680 tractor you'll need the following items in addition to the Universal Deck Adapter 45-0607 universal wiring harness TK95060: Weight Bracket Kubota BX Series TK95054, Wiring Kit Kubota BX Series TK95051 and Stay Chain Kit Kubota BX80 TK95052. If you have a Kubota BX50-BX70 series tractor you'll need the Stay Chain Kit Kubota BX50-BX70 TK95053.
PRICE
$4,849.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 570 lbs |
| Deck Size | 60 in |
| Max Cutting Height | 60 in |
Product Details
| Type | Material Collection System |
| Mulching Option | Yes |
| Manufacturers Part Number | TK95086 |
| Start Type | PTO Driven |
| Self Propelled | No |
| Brand | TerraKing |
Warranty
| Warranty | 1 yr |