Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jonti-Craft

Model # :WBB995703

MPN #: 04230JC

Jonti-Craft® 20 Cubbie Mobile Fold-N-Lock w/Clear Trays, 96"W x 15"D x 29-1/2"H, Birch Plywood

Product Description
Arrange any classroom with this securable multi-purpose unit. Each section is 48" wide x 15" deep x 29½" high. Opens to eight feet.

Features:

  • KYDZStrong® construction
  • KYDZSafe® edges
  • KYDZTuff® finish
  • KYDZHinges® used on wings
  • Back options available
  • Mobile, caster mounted
  • Standard cubbie-tray colors are red, blue, yellow, green or orange
  • Contact your Jonti-Craft dealer for specific cubbie-tray colors
  • Lifetime warranty


Greenguard Certified - Made in the USA.

PRICE
$1,359.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1359.00
Buy 6 units - 10 units
1289.00Save $70.00 (5%)
Buy 11+ units
1249.00Save $110.00 (8%)
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Depth15 in
Height29-1/2 in
Weight164 lbs

Product Details

Number of Adjustable Shelves0
Frame Color FamilyNatural
Number of Bins20
Edge Color FamilyNatural
MaterialPlywood
Construction TypeUnassembled
Bin ColorClear
Manufacturers Part Number04230JC
BrandJonti-Craft
TypeClassroom Storage
Bin Quantity (Bin Size)20 (8-5/8"W x 13-1/2"D x 5-1/4"H)
SeriesJonti-Craft®
StyleStorage Unit
Country of OriginMade in USA
Mobile or StationaryMobile
Number of Compartments20
Package Quantity1
Number of Fixed Shelves6
Base TypeMobile

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsGREENGUARD Certified