Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jonti-Craft

Model # :WBB995884

MPN #: 03230JC

Jonti-Craft® 20 Cubbie Triple Mobile Fold-N-Lock w/Clear Trays,96"x15"x29-1/2",Birch Plywood

Product Description
Classroom organization at everyones' fingertips. Wings can be "folded" and secured. Opens to eight feet. Center is 48" wide x 15" deep x 29½" high. Wings are 24" wide.

Features:

  • KYDZHinges® used on wings
  • KYDZStrong® construction
  • KYDZSafe® edges
  • KYDZTuff® finish
  • Back options available
  • Mobile, caster mounted
  • Standard cubbie-tray colors are red, blue, yellow, green or orange
  • Contact your Jonti-Craft dealer for specific cubbie-tray colors
  • Lifetime warranty


Greenguard Certified - Made in the USA.

PRICE
$1,435.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1435.00
Buy 6 units - 10 units
1365.00Save $70.00 (5%)
Buy 11+ units
1319.00Save $116.00 (8%)
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width29-1/2 in
Depth15 in
Height29-1/2 in
Weight169 lbs

Product Details

Number of Adjustable Shelves0
Frame Color FamilyNatural
Number of Bins20
Edge Color FamilyNatural
MaterialPlywood
Construction TypeUnassembled
Bin ColorClear
Manufacturers Part Number03230JC
BrandJonti-Craft
TypeClassroom Storage
Bin Quantity (Bin Size)20 (8-5/8"W x 13-1/2"D x 5-1/4"H)
SeriesJonti-Craft®
StyleStorage Unit
Country of OriginMade in USA
Mobile or StationaryMobile
Number of Compartments20
Package Quantity1
Number of Fixed Shelves10
Base TypeMobile

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsGREENGUARD Certified