Hirsh Industries®20" Deep Mobile Pedestal Box/File - Charcoal
Write a Review
|
Questions & Answers (0)
Product Description
2 drawer mobile pedestal for use in home or small office storage. Designed to easily roll under most standard height desk surfaces. Drawers have ball-bearing suspension for smooth opening and closing, and the cabinet is on casters, offering easy mobility.
PRICE
$319.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 19-7/8 in |
| Height | 21-3/4 in |
| Weight | 55 lbs |
Product Details
| Lock Type | Keyed Lock, Keyed Differently |
| File Size Type | Box/File |
| Color | Charcoal |
| Number of Drawers | 2 |
| Handle Type | Full-Width Pull |
| Casters | Yes |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 19362 |
| Base Type | Mobile |
| Brand | Hirsh Industries |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | Greenguard Gold, ANSI/BIFMA |