Hirsh Industries®20" Deep Mobile Pedestal Box/File with Black Seat Cushion - Charcoal
Write a Review
|
Questions & Answers (0)
Product Description
Hirsh Commercial Grade 20" deep mobile pedestal file with Seat Cushion is designed to support the demands of today's office. Full extension file and box drawer with full-width drawer pulls create a style that coordinates with Hirsh HL10000 Series Pedestal Desks and Lateral File Cabinets. Store your office essentials in the box drawers for easy access. Precision ball-bearing suspension allows for a smooth and quiet drawer operation. File drawer accommodates letter-size hanging files. Hidden casters yield a clean, modern look for your home or work office environment. Core-removable lock to keep your drawers secure. Counterweight comes standard to prevent the unit from tipping. Limited Lifetime Warrany. Greenguard Gold. TAA Compliant. Meets or exceeds ANSI/BIFMA standards.
PRICE
$399.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 19-7/8 in |
| Height | 23-3/4 in |
| Weight | 58 lbs |
Product Details
| Lock Type | Keyed Lock, Keyed Differently |
| File Size Type | Box/File |
| Color | Charcoal |
| Number of Drawers | 2 |
| Handle Type | Full-Width Pull |
| Casters | Yes |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 20962 |
| Base Type | Mobile |
| Brand | Hirsh Industries |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | Greenguard Gold, ANSI/BIFMA |