Tri-Arc 20" Extension Bottom Kit for 20" Cantilever Ladder
Write a Review
|
Questions & Answers (0)
Product Description
U-Design Cantilever Ladder 20" Extension Bottom Kit. The kit is required for configuring an Unsupported U-Design 20" Cantilever Ladder as a Supported U-Design 20" Cantilever Ladder. Simply remove the counterweight from the Unsupported model and attach the 20" Extension Bottom Kit. Powder coated yellow finish.
PRICE
$259.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 300 lbs |
| Weight | 30 lbs |
Product Details
| Assembly Required | Yes |
| Type | Extension Bottom Kit |
| Material | Steel |
| Color | Yellow |
| Manufacturers Part Number | UCB2024 |
| Brand | U-Design Configurable Ladders |
Compliance & Certifications
| Certifications | ANSI & OSHA |