Little Giant® MightyLite Step Ladder, 4' Type IA, 2 Step, 300 lb. Capacity
|
Questions & Answers (0)
Product Description
Everyone needs an ultra-functional stepladder. If you are looking for a lightweight, comfortable-to-use stepladder that helps you safely reach those high places, the MightyLite is the right ladder for the job.
TOOL TRAY TOP CAP: The innovative top cap features hooks, port holes, slots and grooves to keep your materials within reach while atop the ladder.
XL STANDING PLATFORM: As you climb your MightyLite, you will notice that the 3" rungs are extra-wide with treads to prevent slipping and foot fatigue. Upon reaching the top of the ladder, you can stand on the 165 square inch standing platform. This platform reduces dangerous falls and is comfortable to stand on for extended periods while working.
GROUND CUE®: Don't be one of the many individuals who are injured while missing the bottom rung of the ladder. When you step on the bottom rung, Ground Cue® audibly clicks, alerting you that you have safely reached the ground.
Full Box Construction: The MightyLite is a lightweight fiberglass stepladder that weighs 15% less than traditional fiberglass stepladders. The lightweight ladder reduces injuries associated from carrying heavy equipment. Plus, with its Hi-Viz green color, you will be able to avoid having people or objects bump into your ladder while it is in use.
The MightyLite meets or exceeds all OSHA and ANSI standards. The 4', 5', 6' and 8' models are ANSI 1A rated to hold 300 lbs. The MightyLite is also available in ANSI 1AA rating to hold 375 lbs. on our 4', 5', 6' and 8' models.
TOOL TRAY TOP CAP: The innovative top cap features hooks, port holes, slots and grooves to keep your materials within reach while atop the ladder.
XL STANDING PLATFORM: As you climb your MightyLite, you will notice that the 3" rungs are extra-wide with treads to prevent slipping and foot fatigue. Upon reaching the top of the ladder, you can stand on the 165 square inch standing platform. This platform reduces dangerous falls and is comfortable to stand on for extended periods while working.
GROUND CUE®: Don't be one of the many individuals who are injured while missing the bottom rung of the ladder. When you step on the bottom rung, Ground Cue® audibly clicks, alerting you that you have safely reached the ground.
Full Box Construction: The MightyLite is a lightweight fiberglass stepladder that weighs 15% less than traditional fiberglass stepladders. The lightweight ladder reduces injuries associated from carrying heavy equipment. Plus, with its Hi-Viz green color, you will be able to avoid having people or objects bump into your ladder while it is in use.
The MightyLite meets or exceeds all OSHA and ANSI standards. The 4', 5', 6' and 8' models are ANSI 1A rated to hold 300 lbs. The MightyLite is also available in ANSI 1AA rating to hold 375 lbs. on our 4', 5', 6' and 8' models.
PRICE
$164.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 |
| Width | 20 in |
| Height | 48 in |
| Weight Capacity | 300 lbs |
| Weight | 13.5 lbs |
| Height to Top Step/Platform | 48 in |
| Storage Depth | 5 |
| Platform Height | 4 |
Product Details
| Assembly Required | No |
| Number of Steps | 2 |
| Color | Green |
| Duty Rating | 1A |
| Material | Fiberglass |
| Description | 4' Fiberglass Stepladder |
| Manufacturers Part Number | 15394-001 |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ANSI & OSHA |