Milwaukee Dustless 20" Long Handle Utility Brush, Polyester, White - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Hygienic utility brush with polypropylene brush block and polyester bristle to meet all general cleaning needs. Long handle. Features a 5 " x 2 1/4" brush face.
PRICE
$279.50 Sold in packages of 10 / $27.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 2-1/4 in |
| Bristle Length | 1-3/4 in |
Product Details
| Handle Material | Plastic |
| Material | Polypropylene, Polyester |
| Package Quantity | 10 |
| Description | Dustless Long Handle Utility Brush |
| Color | White |
| Manufacturers Part Number | 585140 |
| Brand | Milwaukee Dustless |
| Bristle Material | Polyester |