A long, narrow hardwood handle, filled with one row of tampico, has a flared tip to easily clean small crevices.
Milwaukee Dustless 24" Long Handle Dusting/Radiator Brush, Tampico - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$270.00 Sold in packages of 12 / $22.50 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Bristle Length | 2 in |
Product Details
| Handle Material | Wood |
| Material | Tampico, Wood |
| Package Quantity | 12 |
| Description | Long Handle Dusting/Radiator Brush |
| Color | White |
| Manufacturers Part Number | 578610 |
| Brand | Milwaukee Dustless |
| Bristle Material | Tampico |