Flexible Pad Driver holds floor pad in place for a variety of polishing needs, while center key snaps in to keep pad in place (secure tightly to avoid center key from scratching floor surface). For use with 20" floor burnishers (Global models 641310 and 641311).
Global Industrial
Model # :WB641312
Global Industrial 20" Pad Driver for 20" Floor Burnishers
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$61.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Backordered, expected around 12/02/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3 lbs |
| Pad Size | 20 in |
Product Details
| Type | Pad Driver |
| Color | Black |
| For Use With | Global Models 641310 and 641311 |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Pad Driver for 20" Floor Burnishers |
| Pad Shape | Round |
| Manufacturers Part Number | 641312 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| Machine Speed | 1500 - 2000 rpm |
| Brand | Global Industrial |