Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB641294

Global Industrial™ 20" Sand Screen Disc, 80 Grit, Black, 10 Per Case

Product Description
20" Sand Screen Disc, 80 Grit - 10 Per Case

Commonly used for coatings repair on wood, gym or painted floor surfaces. Sand screen discs are also used for repair of painted floor surfaces. Both sides of the disc can be used, wet or dry. Sold 10 screens per case.

PRICE
$199.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
199.95
Buy 3 units - 5 units
189.95Save $10.00 (5%)
Buy 6+ units
179.95Save $20.00 (10%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pad Size20 in

Product Details

TypeSand Screen Disc
Package Quantity10
DescriptionFor Coated/Painted Floor Repair, 80 Grit
Pad ShapeRound
ColorBlack
ApplicationSanding
Manufacturers Part Number641294
Floor TypeConcrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum
Machine SpeedUp To 350 rpm
Grit80
BrandGlobal Industrial