Effortless air operation will greatly reduce operator fatigue and speed up the efficiency of garage work. A compact yet powerful Air Turbo Motor is equipped to raise the load to the desired height efficiently, effortlessly, and safely. Versatile quick connector design provides for easy removal of air hose from air motor allowing compact storage or remote operation. Features chrome plated rams. One year limited manufacturers warranty.
Omega 20 Ton Air Actuated Bottle Jack - 18206C
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$649.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-3/4 in |
| Depth | 9 in |
| Weight | 38.5 lbs |
| Low Height | 9-1/2 in |
| Max Height | 19 in |
Product Details
| Capacity | 20 Ton |
| Package Quantity | 1 |
| Description | Hydraulic Air/Manual Bottle Jack W/Return Springs |
| Color | Black |
| Manufacturers Part Number | 18206C |
| Brand | Omega |