Lifting tractors, trucks, construction equipment, and other agricultural equipment by the axle, suspension, or frame. Leveling punch presses. Compact, powerful design quickly lifts rated capacity using 110-140 PSI. Large 8" rubber wheels and 52-1/2" long handle. Low height allows lifting from axle or suspension. 5" Power raise. Pressure relief valve prevents overloading. Rapid two-speed air hydraulic action quickly advances ram to load. Chrome plated plunger for extended jack life. Two year limited manufacturers warranty.
Hein-Werner 20 Ton Axle Jack - HW93733
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,199.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Depth | 20-1/2 in |
| Weight | 97 lbs |
| Wheel Diameter | 8 in |
| Handle Length | 52-1/2 |
| Max Height | 20 in |
| Hydraulic Lift Inches | 5 in |
| Low Height | 9-1/2 in |
Product Details
| Color | Yellow |
| For Use With | Tractors, Trucks |
| Capacity | 20TONS |
| Description | Truck Jack |
| Package Quantity | 1 |
| Manufacturers Part Number | HW93733 |
| Brand | Hein-Werner |