- Low pressure drop.
- Disposable, easy to use, low service cost.
- All filters wrapped and sealed in protective plastic bags.
Global Industrial
Model # :WBB2318750
Global Industrial Carbon Pleated Air Filter, 12 X 20 X 1", MERV 5, Standard Capacity - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
The carbon pleated filters are designed for the control of intermittent odor problems. This filter can also be a low cost method to verify the potential effectiveness of carbon for controlling an odor problem. Effective gas phase filtration for common, compact applications.
PRICE
$186.00 Sold in packages of 12 / $15.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Height | 12 in |
| Nominal Size | 12 x 20 X 1 in |
| Nominal Height | 12 in |
| Nominal Depth | 1 in |
| Nominal Width | 20 in |
| Resist In. W.G. 300 FPM | 0.35 |
Product Details
| Type | Carbon |
| Frame | Cardboard |
| Average Arrestance Percent | 25-30 |
| Style | Standard Capacity |
| Package Quantity | 12 |
| Manufacturers Part Number | B2318750 |
| MERV | 5 |
| Media Type | Carbon Impregnated |
| Brand | Global Industrial |