- Virtually eliminates shipping damage.
- No RoHS risk (heavy metals).
- Replacement Air Filter, Pre Filter.
- Upgrade from fiberglass panel filter.
Global Industrial
Model # :T9FB2318827
Global Industrial Pleated Air Filter, 12 X 20 X 2", MERV 8, High Capacity, Self-Supported - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Virtually eliminate shipping damage by using 100% Synthetic media w/ memory. The no metal design allows for reduced landfill waste, is fully incinerable, and the MERV 8 efficiency can used for LEED Points. The filter also features a low pressure drop and a 100% recycled Paperboard frame.
PRICE
$75.60 Sold in packages of 12 / $6.30 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Height | 12 in |
| Nominal Size | 12 X 20 X 2 in |
| Nominal Height | 12 in |
| Nominal Depth | 2 in |
| Nominal Width | 20 in |
| Resist In. W.G. 300 FPM | 0.23 |
Product Details
| Type | Self Supported |
| Frame | Cardboard |
| Average Arrestance Percent | 30-35 |
| Style | High Capacity |
| Package Quantity | 12 |
| Manufacturers Part Number | B2318827 |
| MERV | 8 |
| Media Type | Synthetic Fiber |
| Brand | Global Industrial |