- Provides points toward LEED certification.
- Low resistance to air flow reduces energy costs.
- Eliminates need to retrofit to achieve high.
- 100% synthetic media is moisture resistant and will not promote biological growth.
Global Industrial
Model # :WBB2318876
Global Industrial Pleated Air Filter, 14 X 20 X 2", MERV 13, LEED Compliant - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
The pleated air filter is a perfect fit to remove airborne irritants in the HVAC units in commercial, light commercial and industrial buildings alike. Ideal applications include office and retail, industrial filtration, single and multi-family housing, government and education facilities, and healthcare applications from doctor offices and assisted living facilities to Hospitals. Additional antimicrobial agent applied to media to prevent mold growth. This compact design allows minimum restriction to air flow while providing exceptionally high MERV 13 efficiency. Keep coils, diffusers, ductwork and much cleaner while removing pollen and allergens from the occupied space.
PRICE
$159.00 Sold in packages of 12 / $13.25 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Height | 14 in |
| Nominal Size | 14 X 20 X 2 in |
| Nominal Height | 14 in |
| Nominal Depth | 2 in |
| Nominal Width | 20 in |
| Resist In. W.G. 300 FPM | 0.38 |
Product Details
| Type | Wire Backed |
| Frame | Cardboard |
| Average Arrestance Percent | 80-85 |
| Style | LEED Compliant |
| Package Quantity | 12 |
| Manufacturers Part Number | B2318876 |
| MERV | 13 |
| Media Type | Synthetic Fiber |
| Brand | Global Industrial |