Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2318573

Global Industrial™ Pleated Air Filter, 15 X 20 X 1", MERV 8, High Capacity, Self-Supported - Pkg Qty 12

Product Description
Virtually eliminate shipping damage by using 100% Synthetic media w/ memory. The no metal design allows for reduced landfill waste, is fully incinerable, and the MERV 8 efficiency can used for LEED Points. The filter also features a low pressure drop and a 100% recycled Paperboard frame.
  • Virtually eliminates shipping damage.
  • No RoHS risk (heavy metals).
  • Replacement Air Filter, Pre Filter.
  • Upgrade from fiberglass panel filter.


PRICE
$70.80  Sold in packages of 12 / $5.90 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Height15 in
Nominal Size15 X 20 X 1 in
Nominal Height15 in
Nominal Depth1 in
Nominal Width20 in
Resist In. W.G. 300 FPM0.19

Product Details

TypeSelf Supported
FrameCardboard
Average Arrestance Percent30-35
StyleHigh Capacity
Package Quantity12
Manufacturers Part NumberB2318573
MERV8
Media TypeSynthetic Fiber
BrandGlobal Industrial