Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2318581

Global Industrial™ Carbon Pleated Air Filter, 16 X 20 X 4", MERV 6, Standard Capacity - Pkg Qty 6

Product Description
The carbon pleated filters are designed for the control of intermittent odor problems. This filter can also be a low cost method to verify the potential effectiveness of carbon for controlling an odor problem. Effective gas phase filtration for common, compact applications.
  • Low pressure drop.
  • Disposable, easy to use, low service cost.
  • All filters wrapped and sealed in protective plastic bags.


PRICE
$287.70  Sold in packages of 6 / $47.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Height16 in
Nominal Size16 x 20 X 4 in
Nominal Height16 in
Nominal Depth4 in
Nominal Width20 in
Resist In. W.G. 300 FPM0.33

Product Details

TypeCarbon
FrameCardboard
Average Arrestance Percent25-30
StyleStandard Capacity
Package Quantity6
Manufacturers Part NumberB2318581
MERV6
Media TypeCarbon Impregnated
BrandGlobal Industrial