Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2319262

Global Industrial™ Rigid Cell Air Filter W/ Synthetic Media, MERV 13, 20"W x 20"H x 12"D

Product Description
The synthetic rigid cell is an extended surface, medium to high efficiency filter. The high lofted ultrafine synthetic media provides excellent dust holding capacity and coupled with its rigid construction virtually eliminates dust particle unloading downstream of the filter. Filter is suitable for most commercial and industrial HVAC systems. As a replacement for pocket filters when conditions call for a rigid filter or in high humidity, commercial, and industrial buildings, plus hospitals.

Features:
  • Available in a MERV 10, 11, 13 and 15
  • Box-style and single header available
  • 6" or 12" depths
  • Galvanized steel frame
  • Can be used as a pre-filter or final filter depending on application
  • Robust filter withstands unfavorable conditions especially variable air volume (VAV)


PRICE
$149.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Height20 in
Nominal Height20 in
Nominal Depth12 in
Nominal Width20 in
Resist In. W.G. 300 FPM0.31

Product Details

FrameMetal Box
Average Arrestance Percent0.85
Package Quantity1
FeaturesSingle Header Style
Manufacturers Part NumberB2319262
MERV13
Media TypeSynthetic
BrandGlobal Industrial