Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB39937

Global Industrial™ Wardrobe Packing Cardboard Corrugated Boxes, 20"L x 20"W x 45"H, Kraft - Pkg Qty 5

Product Description
Wardrobe Packing Cardboard Corrugated Boxes 20" x 20" x 45" 275#/ECT-48 - 5 Pack

These wardrobe packing boxes make it possible to ship or store clothing without removing from their hangers.

  • Manufactured from 275# DW/ECT-48 kraft corrugated
  • Clothing hangs on a 20" metal bar, Part# BAR24 - Sold Separately
  • Boxes are printed with up arrows and write on deliver to destination panel
  • Feature hinged hand holes for added convenience
  • Sold in bundle quantities of 5


PRICE
$154.75  Sold in packages of 5 / $30.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
154.75
Buy 2 pkgs
149.75Save $5.00 (3%)
Buy 3+ pkgs
144.75Save $10.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width20 in
Height45 in
Weight Capacity96 - 100 lbs
Weight5 lbs

Product Details

TypeWardrobe Boxes
Box StyleRegular Slotted
ColorKraft
Strength275# / ECT-48
RecyclableYes
MaterialCorrugate
Wall TypeDouble
Package Quantity5
Manufacturers Part NumberB39937
BrandGlobal Industrial