Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB0141023

Global Industrial™ Low Density Gusseted Poly Bags, 20"W x 18"D x 30"H, 1.5 Mil, Clear, 250Pk

Product Description
    Expandable sides and fitted bottom make packing large shaped items easier.

  • Sizes listed are the inside usable space of the bag.
  • Meets FDA and USDA specifications.
  • Close bags with Twist Ties, Bag Tape or with Impulse Sealers


PRICE
$109.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
109.95
Buy 3 units - 5 units
105.95Save $4.00 (4%)
Buy 6+ units
99.95Save $10.00 (9%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width20 in
Depth18 in
Height30 in
Weight0.1 lbs
Thickness1.5 mil

Product Details

Package Quantity250
DescriptionLow Density Side Gusseted Poly Bags
ColorClear
Manufacturers Part NumberB0141023
ClosureOpen Ended
BrandGlobal Industrial