Lind Equipment 200-20R 20' Industrial Reel, Plated Steel Cable, LE-21C Copper Alligator Clip
Write a Review
|
Questions & Answers (0)
Product Description
Lind Equipment 200-20R, 20' Industrial Reel, Plated Steel Cable, Le-21C Copper Alligator Clip
Our industrial static grounding reels are compact and lightweight. Their enclosed design is best suited to indoor installation, and applications where a low-cost reel is needed.
Our industrial static grounding reels are compact and lightweight. Their enclosed design is best suited to indoor installation, and applications where a low-cost reel is needed.
PRICE
$389.95
1
1
Expected on or around 09/11/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-3/4 ft |
| Width | 2 in |
| Height | 6 in |
| Cord Length | 20 |
| Cable Size | 3/32" I.D. coated to 1/8" O.D. ft |
Product Details
| Cable Type | Plated steel |
| Material | Steel |
| Package Quantity | 1 |
| Features | 100 Amp Solid Copper Alligator Clip (LE-21C) |
| Color | Red |
| Manufacturers Part Number | 200-20R |
| Brand | Lind Equipment |