Features:
- Sticks instantly and tightly seals corrugated cartons
- Resists aging and works great in cold temperatures
- Resists splits and tears
Weights & Dimensions
| Length | 110 yd |
| Width | 2 in |
| Thickness | 2 mil |
| Core Size | 3 in |
Product Details
| Type | Acrylic Tape |
| Package Quantity | 12 |
| Description | Acrylic Carton Sealing Tape |
| Color | Clear |
| Series | 200 |
| Manufacturers Part Number | T902200CC12P |
| Brand | Tape Logic |