Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tape Logic

Model # :WBB3171986

MPN #: T90522916PK

Tape Logic® #291 Acrylic Carton Sealing Tape, 3" x 110 Yds., 2.6 Mil, Clear - Pkg Qty 6

Product Description
Tape Logic® #291 Industrial Acrylic tape is best for long term storage when shelf life is important.

Features:
  • Excellent clarity
  • Acrylic adhesive retains its clarity over long periods of time. Will not yellow
  • Consistent smooth release
  • Strong adhesive grips well to recycled corrugated
  • Application temperature range 32° - 140° F
  • Meets U.P.S. and U.S. postal regulations
  • Tensile strength 25 pounds per inch of width


PRICE
$87.00  Sold in packages of 6 / $14.50 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
87.00
Buy 2 pkgs - 5 pkgs
84.00Save $3.00 (3%)
Buy 6+ pkgs
81.00Save $6.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length110 yd
Width3 in
Thickness2.6 mil
Tensile Strength25
Core Size3 in

Product Details

TypeAcrylic Tape
ColorClear
Application Temperature Range32-140 °F
Tape DutyMedium
MaterialPolypropylene
DescriptionAcrylic Carton Sealing Tape
Package Quantity6
Manufacturers Part NumberT90522916PK
BrandTape Logic