Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Advanced Controls

Model # :WBB613601

MPN #: 129782

Advance Controls 129782, 200 Watt Power Supply

Product Description
200 Watt Power Supply. AC to DC Industrial Power Supply with Convection Cooled Aluminum Body, Easy One Step DIN Mount, EMI Shielded, RoHs & EMI Compliant, Manual AC Input Voltage Selection 110 or 220vac, Overload Protected (power limiting), Short Circuit Protection (auto recover)

Features:
  • Inrush Amps - 20A@110 VAC, 40A@230 VAC
  • Min Efficiency - 80%
  • Ripple & Noise - 250mv
  • Load Regulation - ±1%
  • Output Voltage Adjustment - ±10%


PRICE
$189.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width90 mm
Depth110 mm
Height100 mm
Weight1.8lb lbs

Product Details

GP Amps8.3 Amps A
ColorSilver
Hertz50/60 Hz
Operating Temperature- 15 to 50°C °C
Mounting LocationDIN Rail
Voltage24 VDC Output V
MaterialAluminum
Phase1
Manufacturers Part Number129782
Overvoltage Protection27.6 - 31 VDC
Input Frequency47, 63Hz
BrandAdvanced Controls

Compliance & Certifications

Environmental RatingIP20
CertificationsUL 508 Listed, cUL, CE