Relay and Control CL-28 Roller
Write a Review
Questions & Answers (0)
For all RS type units except Momentary units.
Specifications
Weights & Dimensions
| Length | 0.37 in |
| Width | 0.33 in |
| Depth | 5/16 in |
| Height | 0.37 in |
| Weight | 0 |
Product Details
| Type | Roller |
| Color | Silver |
| Manufacturers Part Number | CL-28 |
| Brand | Relay and Control |
Related Products
Relay and Control Precision Oil Tight Limit Switches UL Listed. File E 100480 Wide choice of heads and actuators. Captive cover screws Dustproof, Oil Tight, Water Resistant Silver/Gold alloy contacts, double contact design. Stainless steel essentials. Standard size & dimensions, ½" conduit entry Temp. range +5° F to +175° F (-15° C to +80° C) Hi-Pot Voltage -2200VA/minute Insulation Resistance -100 MΩ on 500VDC. Contact Arrangement -2 Circuits: 1 NO, 1 NC Max. Operating Freq.120 mech. operations/minute. 30 elect. Operations/minute. Life Test- Mech: Ten Million ...
Relay and Control Precision Oil Tight Limit Switches UL Listed. File E 100480 Wide choice of heads and actuators. Captive cover screws Dustproof, Oil Tight, Water Resistant Silver/Gold alloy contacts, double contact design. Stainless steel essentials. Standard size & dimensions, ½" conduit entry Temp. range +5° F to +175° F (-15° C to +80° C) Hi-Pot Voltage -2200VA/minute Insulation Resistance -100 MΩ on 500VDC. Contact Arrangement -2 Circuits: 1 NO, 1 NC Max. Operating Freq.120 mech. operations/minute. 30 elect. Operations/minute. Life Test- Mech: Ten Million ...
Relay and Control Precision Oil Tight Limit Switches UL Listed. File E 100480 Wide choice of heads and actuators. Captive cover screws Dustproof, Oil Tight, Water Resistant Silver/Gold alloy contacts, double contact design. Stainless steel essentials. Standard size & dimensions, ½" conduit entry Temp. range +5° F to +175° F (-15° C to +80° C) Hi-Pot Voltage -2200VA/minute Insulation Resistance -100 MΩ on 500VDC. Contact Arrangement -2 Circuits: 1 NO, 1 NC Max. Operating Freq.120 mech. operations/minute. 30 elect. Operations/minute. Life Test- Mech: Ten Million ...
Relay and Control Mini Limit Switches UL recognized File E100312 Wide choice of heads and actuators. Captive cover screws. Internal grounding screw. Dustproof, Oil Tight, Water-Resistant. Temp. range +5°F to +160°F (-15°C to +70°C).
Relay and Control Reversing Drum Controls Forward-Off-Reverse Positions, 6 Stationary, Maintained Contacts Attractive Grey Power Coated Finish One piece metal frame heavy gauge pressed steel (grey finish). Top covers are formed from cold-rolled steel, and lined with Nomex. Wiring Diagrams are included. End covers are fabricated of steel, formed with flange for maximum protection against dust and moisture. Rotor contacts formed of hard rolled copper, firmly attached to steel rod covered by Bakerlite tubing for best insulation. All finger contacts are cold forged copper. Arc shields and ...