Lyon® 2000 20 Gauge, Shelf, 36"W x 18"D, Dove Gray, Pack of 5
Write a Review
|
Questions & Answers (0)
Product Description
Expand your storage options by adding the 2000 series steel box shelves to your existing 2000 series Industrial Steel Shelving. These shelves expand your storage capabilities and are great for static storage of heavy, evenly distributed loads. Lyon's® warehouse storage shelves are perfect for storing items like tools, drills, aerosols, or safety supplies. These shelves work with both open and closed 2000 series shelving. We offer our industrial steel shelving with a durable powder coat finish available in Dove Gray. The powder coat paint finish will help protect your adjustable metal storage shelves from everyday use.
Adjustable Steel Shelves
Our 2000 series steel box shelves is available with your choice of shelf gauge. The patented box design of our industrial metal shelves provides added strength in both the front and rear of the shelf. The lapped and welded corners provide extra strength and durability. Each shelf has two rows of holes pre-punched with 1-inch-wide spacing.
Each 2000 series steel box shelves also includes four Shelf Clips per shelf. Simply set the clips at the desired height and set your shelves in place on your steel shelving. Easily adjust the shelf clips on 1-1/2-inch vertical centers. Since the clips install without tools it's easy to adjust your shelf spacing when your storage needs change.
Accessories
Keep your shelving unit organized! Easily add Steel Shelf Dividers to separate items or create your own bin shelving. Dividers attached directly to the 2000 series steel box shelf both above and below for a secure installation. Easily add Label Holders to the front of your shelf to ensure items are placed back in their proper spot. This also helps inventory control to see when stock levels are running low.
Adjustable Steel Shelves
Our 2000 series steel box shelves is available with your choice of shelf gauge. The patented box design of our industrial metal shelves provides added strength in both the front and rear of the shelf. The lapped and welded corners provide extra strength and durability. Each shelf has two rows of holes pre-punched with 1-inch-wide spacing.
Each 2000 series steel box shelves also includes four Shelf Clips per shelf. Simply set the clips at the desired height and set your shelves in place on your steel shelving. Easily adjust the shelf clips on 1-1/2-inch vertical centers. Since the clips install without tools it's easy to adjust your shelf spacing when your storage needs change.
Accessories
Keep your shelving unit organized! Easily add Steel Shelf Dividers to separate items or create your own bin shelving. Dividers attached directly to the 2000 series steel box shelf both above and below for a secure installation. Easily add Label Holders to the front of your shelf to ensure items are placed back in their proper spot. This also helps inventory control to see when stock levels are running low.
PRICE
$139.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Weight | 54 lbs |
| Gauge | 20 ga |
Product Details
| Type | Steel Box Shelf |
| Shelf Type | Box Shelf |
| Shelf Capacity | 850 lbs |
| Color | Gray |
| Accessory Type | Shelf |
| Country of Origin | USA |
| Material | Steel |
| Manufacturers Part Number | DDJ1021175 |
| Brand | Lyon |