Hallowell®, 20 Ga, Solid Steel Shelf, 36"W x 12"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
HALLOWELL INDUSTRIAL SHELVING
Additional Shelf 20 Gauge
Steel shelves are made with 20 gauge steel and includes zinc-plated shelf clips for easy installation and height adjustments. Allows shelf height adjustments at 1-1/2" increments on posts. Gray enamel finish.
Made in USA
Additional Shelf 20 Gauge
Steel shelves are made with 20 gauge steel and includes zinc-plated shelf clips for easy installation and height adjustments. Allows shelf height adjustments at 1-1/2" increments on posts. Gray enamel finish.
Made in USA
PRICE
$35.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 12 in |
| Height | 1-1/4 in |
| Gauge | 20 ga |
Product Details
| Assembly Required | Yes |
| Shelf Type | Clip |
| Shelf Capacity | 800 lbs |
| Color | Gray |
| Country of Origin | USA |
| Material | Steel |
| Manufacturers Part Number | 5138-3612HG |
| Shelf Style | Solid Shelf |
| Shelf Material | 20 Gauge Steel |
| Brand | Hallowell |
Warranty
| Warranty | 1 Year Limited |