Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB43288

Global Industrial™ 2 Part Carbon Inv. Tag 2000-2499, #8 6-1/4"L x 3-1/8"W, 500/Pack

Product Description
These inventory tags feature an adhesive strip on the base ply. They have a white top sheet with carbon and 10 point manila base. The tags are consecutively numbered on both copies.

Features:
  • Use to keep your inventory in order.
  • Size #8 - 6 1/4 x 3 1/8".
  • Printed white top sheet with carbon and 10 point manila base stock.
  • Consecutively numbered on both copies.
  • Adhesive strip on base ply.
  • Tags feature a 3/16", reinforced, tear resistant eyelet.
  • Tags may be attached with string or wire.


PRICE
$109.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
109.95
Buy 3 units - 4 units
105.95Save $4.00 (4%)
Buy 5+ units
99.95Save $10.00 (9%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/4 in
Width3-1/8 in
Size8
Eyelet Size3/16 in

Product Details

ColorTan
FastenerPlain
RecyclableNo
Style2-Part Carbon Style
Number Sequence2000-2499
MaterialCardstock
Package Quantity500
Manufacturers Part NumberB43288
Paper Stock10 Point
BrandGlobal Industrial