Stackbin® 2000 Fixed Height Workbench, 60 x 36", Maple Square Edge, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This workstation, featuring a fixed work height of 32 inches (with custom work heights available), is designed for heavy-duty use with a remarkable weight capacity of 1000 pounds (evenly distributed). Prioritizing ergonomic design, the front leg strut is intelligently set back, enabling easy movement in front of the workstation. Our custom computer desks and tables can be easily configured with this versatile frame, allowing seamless attachment of any of the accessories we offer, providing you with a fully adaptable and ergonomic workspace solution.
PRICE
$775.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 36 in |
| Height | 34 in |
| Weight Capacity | 1000 lbs |
| Top Thickness | 1-3/4 in |
| Nominal Height | 34 in |
Product Details
| Type | Open Base Workbench |
| Color | Gray |
| Series | 2000 |
| Duty Rating | Standard Duty |
| Edge Type | Square |
| Leg Style | Ergo Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | M6036-2000-GY |
| Top Material | Maple Butcher Block |
| Brand | Stackbin |