Stackbin® 3500 Fixed Height Workbench, 48 x 36", Bullnose Laminate Comfort Edge, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Discover Stackbin's® original industrial workbench, the 3500 series, renowned for its outstanding durability. These workbenches feature 'C' channel style legs, meticulously formed in-house from robust 14g steel and fully welded to create an exceptionally sturdy leg structure that can endure decades of daily use. With a remarkable 3,500-pound load capacity (evenly distributed static load), the 3500 series, also known as the 'econo-bench,' offers an affordable price point. The standard work height is 34", but you can specify any height at no extra cost or extended lead-time (typically 2 weeks). We provide a wide range of under-bench and overhead accessories that can be easily added to enhance your work process and adapt to any application. We offer options for height adjustability, including manual adjustment or automated solutions with our hydro-lift mechanism, many of which can be made mobile with 4-way locking casters. All non-mobile workstations include floor leveling glides for added stability.
PRICE
$615.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 36 in |
| Height | 34 in |
| Weight Capacity | 3500 lbs |
| Top Thickness | 1-3/4 in |
| Nominal Height | 34 in |
Product Details
| Type | Open Base Workbench |
| Color | Gray |
| Series | 3500 |
| Duty Rating | Standard Duty |
| Edge Type | Safety |
| Leg Style | C-Channel Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | C4836-3500-GY |
| Top Material | Plastic Laminate |
| Brand | Stackbin |