Lyon® 2000 Starter Beaded Post Drawers in Shelving, 36"W x 18"D x 85"H, 3 Drawers, Gray
Write a Review
|
Questions & Answers (0)
Product Description
36"W x 18"D x 85"H Starter Beaded Post Drawers in Shelving, 3-Drawers, includes 2 Closed Beaded Post Upright Assemblies, 1 Closed Back, 5 - 22 Ga Shelves, Drawer Brackets and (1) #6 - 4-1/4"D, (2) #8 - 5-7/8"D Drawers, Dove Gray Powder Coat Paint.
PRICE
$1,265.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 85 in |
| Gauge | 18 ga |
Product Details
| Type | Starter Unit |
| Shelf Type | Box Shelf |
| Shelf Capacity | 500 lbs |
| Color | Gray |
| Series | 2000 |
| Style | Closed Shelving |
| Country of Origin | USA |
| Number of Shelves | 5 |
| Material | Steel |
| Manufacturers Part Number | DDJ115045 |
| Unit Type | Drawers in Shelving |
| Brand | Lyon |