Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jamco

Model # :WBB3230870

MPN #: ST348U500GP

Jamco Mobile Work Center, 2 lockable drawers, 2 shelves, Half-Shelf Riser, 48"W x 30"D, Gray

Product Description
Durable utility carts with flush front edge and 2 locking drawers for repairs and maintenance.

Features:
  • All welded construction, except casters
  • Capacity - 1,200 lb. evenly distributed
  • Durable 12 gauge steel shelves, 3/16" thick angle corners, and 12 gauge caster mounts for long-lasting use
  • Top shelf has front lip down for a flush work area and 3 lips up
  • 2 lockable drawers, keyed alike, with 2 keys - 5"h x 16"w x 16"d
  • Tubular handle with smooth radius bend for comfort and uniform appearance
  • Bolt-on casters, 2 rigid, 2 swivel for easy replacement and superior cart tracking
  • Bottom shelf lips up for retention
  • Clearance under drawers - 17"
  • Work surface height - 34"
  • 12" eye level half shelf for toolbox is 14" high


PRICE
$1,499.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth30 in
Height48 in
Weight Capacity1200 lbs
Weight242 lbs
Wheel Diameter5 in
Nominal Height48 in

Product Details

Assembly RequiredNo
Number of Drawers2
MaterialSteel
Number of Shelves2
Construction TypeAll-Welded
Manufacturers Part NumberST348U500GP
BrandJamco
Wheel MaterialUrethane
TypeMobile Service Bench
Shelf TypeFlush
ColorGray
Wheel Type2 Rigid, 2 Swivel
StyleWork Station, 2 Drawer
Country of OriginUSA
Mobile or StationaryMobile
Package Quantity1
Leg TypeCasters
Top MaterialSteel

Warranty

Warranty1 yr