x

Take 15% off your entire order!

Offer applied at checkout

+

Stander™ 2001 Couch Cane with 4 Pocket Organizer Pouch

Stander™ 2001 Couch Cane with 4 Pocket Organizer Pouch

Item #: WBB2047820

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$159.99 up to 26% OFF

Price: $119.00

Save $5.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stander™ 2001 Couch Cane with 4-Pocket Organizer Pouch

Now you or your loved one can sit down or stand up from your favorite recliner or sofa with ease and comfort. The Couch Cane features a sturdy, ergonomically designed handle and a handy Organizer Pouch, perfect for keeping convenient items close by. The Couch Cane is a must have for anyone with impaired balance, back pain or recent surgery. Also works great with a lift chair! To install just slide the base of your Couch Cane under the feet of your favorite recliner, couch, or chair. The Couch Cane handle has a 250 lbs weight capacity.

Specifications:
  • Height Adjustment Handle: 34" to 40"
  • Dimensions of Handle: 6" x 6"; 1.25" diameter
  • Base Length Adjustment: 20" to 36"
  • Weight: 19.5 lbs
  • Base Feet Measurements: 4" x 7"
  • Weight Capacity: 250 lbs

  • BRAND Stander
  • MANUFACTURERS PART NUMBER 2001
  • LENGTH INCHES 20 - 36
  • WIDTH INCHES 7
  • HEIGHT INCHES 34 - 40
  • WEIGHT LBS 19.5
  • WEIGHT CAPACITY 250 lbs
  • DESCRIPTION Couch Cane with Organizer Pouch
  • COLOR Brown
  • CONSTRUCTION Steel
  • LIMITED WARRANTY Limited Lifetime
  • PACKAGE QUANTITY 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stander™ 2001 Couch Cane with 4 Pocket Organizer Pouch

Stander™ 2001 Couch Cane with 4 Pocket Organizer Pouch

Item #: WBB2047820

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Stander™ 2001 Couch Cane with 4 Pocket Organizer Pouch
    Stander™ 2001 Couch Cane with 4 Pocket Organizer Pouch
    Stander™ 2001 Couch Cane with 4 Pocket Organizer Pouch
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant