United Abrasives - Sait 20015 Depressed Center Wheel T27 A24N 4"x 1/8" x 5/8" 24 Grit Aluminum Oxide - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Type 27 grinding wheel, aluminum oxide grain. Fast grinding, soft bond for fast stock removal. Internally reinforced with the highest quality fiberglass for maximum safety.
PRICE
$87.25 Sold in packages of 25 / $3.49 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 5/8 in |
| Thickness | .095 in |
| Diameter | 4 in |
Product Details
| Max RPM | 13500 rpm |
| Series | A24N |
| Bonding Type | Resin |
| Wheel Type | Type 27 |
| Grit | 24 |
| Tool Compatibility | Angle Grinders |
| Applicable Materials | Metal & Stainless |
| Manufacturers Part Number | 20015 |
| Grade | Extra Coarse |
| Abrasive Material | Aluminum Oxide |
| Brand | United Abrasives-Sait |