- Sturdy And Extra Durable
- Feels As Solid As Steel, But Won't Rust
- 50% Thicker Double Wall Panel, Prevents Warping Or Bending
- Superior Stability, Stands Up To Large Crowds
- Steel Legs Are Integrated With Barricade Panel
- Preventing Tip-Over
- Anti-Trip, Flat Steel Feet Are Securely Welded To Steel Legs
- Powder Coated Finish
- Feet Rotate And Lock For Compact Stacking
- Molded-In Lugs Keep Units From Sliding When Stacked
- Tamper Resistant Locking Hooks Create Strong Connections
- Prevent In-Line Barricades From Being Pulled Apart
- Double Locking Hooks Accommodate Various Configurations
- Units Pivot On Hooks And Adjust To Uneven Ground
- Unique Quick-Change™ System, Easy To Slide In Signs
- Signs Held In By Stay Tabs™ On Both Sides Of Barricade
- Holes For Bolting Signs If Required
Plasticade 2007-W Easy Set Up Plastic, Walled Crowd Control Barricade W/ Steel Legs & Feet, White
|
Questions & Answers (0)
Product Description
Features:
PRICE
$149.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 86-1/4 in |
| Width | 3 in |
| Height | 42 in |
| Weight | 35 lbs |
| Reflective | No |
| Distance Between Rails | 4 in |
| Thickness | 2 in |
Product Details
| Assembly Required | No |
| Interlocking | Yes |
| Type | Crowd Control Barricade |
| Reflective Tape | No |
| Color | White |
| Foldable | No |
| Mounting Location | Freestanding |
| Finish | None |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 2007-W |
| Accepts Barricade Light | No |
| Barricade Frame Material | Plastic |
| Brand | Plasticade Products |
Warranty
| Warranty | 30 |