Tensator Safety Crowd Control Queue Stanchion Post, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Tensator SafetyCrowd Control Queue Stanchion Post, Yllw
Portable Post for Plastic Chain Barrier (Shown With Chain)
Includes a 36"H all-steel post with a bright yellow and black powder coat finish, rugged ABS plastic base, and connections at top to join chain from any direction. Base measures 14" diameter and weighs 25 lbs.
Note: Chain Is Not Included.
This model can be returned up to 30 days after purchase only
Portable Post for Plastic Chain Barrier (Shown With Chain)
Includes a 36"H all-steel post with a bright yellow and black powder coat finish, rugged ABS plastic base, and connections at top to join chain from any direction. Base measures 14" diameter and weighs 25 lbs.
Note: Chain Is Not Included.
This model can be returned up to 30 days after purchase only
PRICE
$139.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-1/2 in |
| Width | 14 in |
| Height | 36 in |
| Weight | 30 lbs |
| Post Height | 36 in |
| Post Diameter | 2 in |
| Base Diameter | 14 in |
Product Details
| Type | Stanchion Post |
| Color | Yellow |
| Post Material | Plastic |
| Style | Safety Post |
| Post Color Family | Yellow/Black |
| Material | Steel |
| Base Style | Sloped |
| Package Quantity | 1 |
| Manufacturers Part Number | 303 |
| Indoor/Outdoor | Indoor |
| Post Head Style | Flat Top |
| Base Material | ABS Plastic |
| Brand | Tensator |
Warranty
| Warranty | 2 yr |