Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB872432

MPN #: 2008ULBD20R-TL

Wiremold CabinetMATE Power Strip W/Locking Plug, 8 Outlets, 20A, 15' Cord

Product Description
Plug-In outlet center unit. Eight 20A outlets with t-slots, 15' (4.6m) cord. Length 20" (508mm). Receptacle center-to-center 1.25" (32mm). 20 Amp unit with a 20A resettable circuit breaker.

Features

  • Space saving low profile
  • Protection indication
  • Resettable circuit breaker
  • NEMA L5-20P locking plug
  • Product warranty
PRICE
$219.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cord Length15 ft
Dimensions20" x 1-1/2" x 1-3/16" in
Strip Length20 in

Product Details

PlugL5-20P
Receptacle Style5-20R
Voltage Rating120 V
Mounting LocationSnap/Slide
EMI/RF Noise FilterNo
Data Line ProtectionNo
MaterialAluminum
Joules3kA
Manufacturers Part Number2008ULBD20R-TL
TimerNo
Number of Outlet Rows1
BrandWiremold
TypePower Strip
ColorSilver
Amperage20 A
SeriesCabinetMATE Series
Overload Protection20A Circuit Breaker %
Automatic Shut OffNo
Surge Protection Failure AlarmNo
Frequency Rating60Hz
Package Quantity1
Surge ProtectionNo
Medical GradeNo
Power IndicatorNo
USB PortNo
Number of Receptacles8

Compliance & Certifications

CertificationsUL, cUL