Wiremold Power Strip W/Lighted Switch, 4 Outlets, 20A, 15' Cord
Write a Review
|
Questions & Answers (0)
Product Description
Four 20A, 120V, 60Hz, 2500 watt outlets, lighted switch, putty white aluminum housing, 15' (4.6m) 12/3 SJT black cord with NEMA 5-20 plug. Length 10 3/4'' (273mm). Receptacle center-to-center 1 1/2'' (38mm). Snap-on slide-off mounting.
PRICE
$295.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 15 ft |
| Dimensions | 10-3/4" x 2" x 1-3/4" in |
| Strip Length | 11 in |
Product Details
| Receptacle Style | 5-20R |
| Voltage Rating | 120 V |
| Mounting Location | Snap/Slide |
| EMI/RF Noise Filter | No |
| Data Line Protection | No |
| Material | Aluminum |
| Joules | 3kA |
| Manufacturers Part Number | ULB420-15 |
| Timer | No |
| Number of Outlet Rows | 1 |
| Brand | Wiremold |
| Type | Power Strip |
| Color | White |
| Amperage | 20 A |
| Series | Workstation Power Solutions |
| Overload Protection | 20A Circuit Breaker % |
| Automatic Shut Off | No |
| Surge Protection Failure Alarm | No |
| Frequency Rating | 60Hz |
| Package Quantity | 1 |
| Surge Protection | No |
| Medical Grade | No |
| Power Indicator | Yes |
| USB Port | No |
| Number of Receptacles | 4 |
Compliance & Certifications
| Certifications | UL, cUL |