IDEM 202002F-SS KLM Guard Locking Switch-Flat Act(Std Release), 1/2NPT, SSHead
Write a Review
|
Questions & Answers (0)
Product Description
IDEM 202002F-SS KLM Guard Locking Switch-Flat Act(Std Release), 1/2NPT, SSHead
IDEM Guard Locking switches are designed to provide robust position interlock detection For moving guards and provide a lock mechanism to keep the guard closed until the hazard has been removed. They are Tongue operated and are designed to fit to the leading edge of sliding or hinged machine guards to provide positively operated switching contacts and provide a tamper resistant, not easily defeatable key mechanism. Depending upon the risk assessment For the application, they can be used independently to provide positively operated contacts to EN60947-5-1 or they can be used in combination with any dual channel safety monitoring relays to provide up to PLe Category 4 to ISO13849-1 or SIL3 EN62061. They are available in various materials and housing styles to provide complete flexibility of choice depending upon the application. They are offered with a choice of contact blocks, LED diagnostics and various actuators to aid installation and maintain durability throughout the rigorous applications of Factory Automation, Packaging, Food Processing, Pharmaceutical and Petro-Chemical Industries. 8 Actuator entry positions - designed with a rotatable head - 2 lock monitoring safety contacts - High Holding Force: 2000N - LED1 status of solenoid applied power - LED2 status of guard lock - 2 Emergency manual release points - IP67 - 46mm wide 176mm long 30mm fixing.
IDEM Guard Locking switches are designed to provide robust position interlock detection For moving guards and provide a lock mechanism to keep the guard closed until the hazard has been removed. They are Tongue operated and are designed to fit to the leading edge of sliding or hinged machine guards to provide positively operated switching contacts and provide a tamper resistant, not easily defeatable key mechanism. Depending upon the risk assessment For the application, they can be used independently to provide positively operated contacts to EN60947-5-1 or they can be used in combination with any dual channel safety monitoring relays to provide up to PLe Category 4 to ISO13849-1 or SIL3 EN62061. They are available in various materials and housing styles to provide complete flexibility of choice depending upon the application. They are offered with a choice of contact blocks, LED diagnostics and various actuators to aid installation and maintain durability throughout the rigorous applications of Factory Automation, Packaging, Food Processing, Pharmaceutical and Petro-Chemical Industries. 8 Actuator entry positions - designed with a rotatable head - 2 lock monitoring safety contacts - High Holding Force: 2000N - LED1 status of solenoid applied power - LED2 status of guard lock - 2 Emergency manual release points - IP67 - 46mm wide 176mm long 30mm fixing.
PRICE
$334.29
1
1
Ships in 33 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 3 in |
| Height | 3 in |
| Weight | 2 lbs |
| NPT | 1/2 in |
Product Details
| Type | KLM |
| Voltage | 24 V |
| Material | SS Head |
| Description | Guard Locking Switch - Flat Actuator (Std Release) |
| Color | Red |
| Manufacturers Part Number | 202002F-SS |
| Brand | Idem |