IDEM 203008A-SS KM Tongue Interlock Switch-Std Act, 3NC 1NO, 1/2NPT, SSHead
Write a Review
|
Questions & Answers (0)
Product Description
IDEM 203008A-SS KM Tongue Interlock Switch-Std Act, 3NC 1NO, 1/2NPT, SSHead
IDEM KM Interlock switches are designed to provide position interlock detection For medium to heavy duty moving guards. They have robust die-cast housings and are designed to fit to the leading edge of sliding, hinged or lift off machine guards. They provide a Forced disconnect of the safety contacts at the withdrawal of the actuator and have an anti-tamper mechanism. The rotatable heads have dual actuator entry positions to give up to 8 different entry positions. For extra durability, Flexible Actuators and Stainless Steel head versions are available. Contact blocks are replaceable with optional explosion proof versions. High holding Force versions are available For applications where vibration can be a nuisance. Positive Break Contacts to EN60947-5-1 - High Functional Safety to ISO13849-1 - 3 pole, 4 pole or Explosion Proof Contact Blocks - Stainless Steel Head version available - Connects to most Safety Relays to give up to PLe Cat.4 - Industry Standard Fitting: 118mm long 40mm wide 30mm fixing.
IDEM KM Interlock switches are designed to provide position interlock detection For medium to heavy duty moving guards. They have robust die-cast housings and are designed to fit to the leading edge of sliding, hinged or lift off machine guards. They provide a Forced disconnect of the safety contacts at the withdrawal of the actuator and have an anti-tamper mechanism. The rotatable heads have dual actuator entry positions to give up to 8 different entry positions. For extra durability, Flexible Actuators and Stainless Steel head versions are available. Contact blocks are replaceable with optional explosion proof versions. High holding Force versions are available For applications where vibration can be a nuisance. Positive Break Contacts to EN60947-5-1 - High Functional Safety to ISO13849-1 - 3 pole, 4 pole or Explosion Proof Contact Blocks - Stainless Steel Head version available - Connects to most Safety Relays to give up to PLe Cat.4 - Industry Standard Fitting: 118mm long 40mm wide 30mm fixing.
PRICE
$155.17
1
1
Ships in 33 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 3 in |
| Height | 2 in |
| Weight | 1 lbs |
| NPT | 1/2 in |
Product Details
| Type | KM |
| Material | SS Head |
| Description | Tongue Interlock Switch - Std Actuator |
| Circuits | 3NC 1NO |
| Color | Red |
| Manufacturers Part Number | 203008A-SS |
| Brand | Idem |