IDEM 200008HFH KP Tongue Interlock Switch-HFH Act, 3NC 1NO, 1/2NPT, PE
Write a Review
|
Questions & Answers (0)
Product Description
IDEM 200008HFH KP Tongue Interlock Switch-HFH Act, 3NC 1NO, 1/2NPT, PE
IDEM KP Interlock switches are designed to provide position interlock detection For moving guards. They are designed to fit to the leading edge of sliding, hinged or lift off machine guards. They provide a Forced disconnect of the safety contacts at the withdrawal of the actuator and have an anti-tamper not easily defeatable mechanism. The head can be rotated to give 4 actuator entry positions. For extra durability, Flexible Actuators and Stainless Steel head versions are available. Contact blocks are replaceable with optional explosion proof versions.
IDEM KP Interlock switches are designed to provide position interlock detection For moving guards. They are designed to fit to the leading edge of sliding, hinged or lift off machine guards. They provide a Forced disconnect of the safety contacts at the withdrawal of the actuator and have an anti-tamper not easily defeatable mechanism. The head can be rotated to give 4 actuator entry positions. For extra durability, Flexible Actuators and Stainless Steel head versions are available. Contact blocks are replaceable with optional explosion proof versions.
PRICE
$148.43
1
1
Ships in 33 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 3 in |
| Height | 2 in |
| Weight | 1 lbs |
| NPT | 1/2 in |
Product Details
| Type | KP |
| Material | Polyester |
| Description | Tongue Interlock Switch - HFH Actuator |
| Circuits | 3NC 1NO |
| Color | Red |
| Manufacturers Part Number | 200008HFH |
| Brand | Idem |