Sylvania 20318 Compact Fluorescent Cf13ds/E/841 S (T4) Bulb - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Osram Sylvania and Satco Compact Fluorescent Lamps are energy efficient and have a longer life than incandescent bulbs. Used for unshielded fixtures. 4-pin CF lamp internal end-of-life mechanism shuts down the lamp preventing abnormal end-of-life failure modes.
PRICE
$204.50 Sold in packages of 50 / $4.09 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-3/16 in |
| Width | 1-1/2 in |
| Height | 1-1/2 in |
| Base | 2GX7 |
| Diameter | 1-1/2 in |
Product Details
| Average Life | 10000 hr |
| Color Temperature | 4100 K |
| Color | White |
| CRI | 82 |
| Wattage | 13 W |
| Lamp Code | CF13DS/E/841 |
| Voltage | 46 V |
| Package Quantity | 50 |
| Manufacturers Part Number | 20318 |
| Lumens | 800 |
| Shape | S (T4) |
| Brand | Sylvania |
Compliance & Certifications
| ANSI Code | CFT13W/2GX7/841 |