- Uses 75% less energy
- Longer life than incandescent
- Produces Less Heat
- Protect the environment
Sylvania 20890 CF42DT/E/IN/841 42w W/ Gx24vq-4 Base- Cool White- CFL Bulb - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Osram Sylvania Compact Fluorescent Lamps
PRICE
$415.00 Sold in packages of 50 / $8.30 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 in |
| Width | 1/2 in |
| Height | 1/2 in |
| Base | GX24Q-4 |
| Diameter | 1/2 in |
Product Details
| Average Life | 16000 hr |
| Color Temperature | 4100 K |
| Color | White |
| CRI | 82 |
| Phillips Lamp Code | PL-T 42W/41/4P/ALTO 12PK |
| Wattage | 42 W |
| Lamp Code | CF42DT/E/IN/841 |
| Voltage | 120 V |
| Package Quantity | 50 |
| Manufacturers Part Number | 20890 |
| Lumens | 3200 |
| Shape | PL |
| Brand | Sylvania |
Compliance & Certifications
| ANSI Code | CFTR42W/GX24Q/841 |
| GE Lamp Code | F42TBX841A4P/EOL |