Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Allegro Industries

Model # :WBB2210572

MPN #: 2040

Allegro 2040 Saccharin Fit Test Kit

Product Description
When the sweet taste of saccharin is detected, the respirator has failed its fit test. The Saccharin Fit Test Kit offers OSHA-compliant testing of disposable and reusable dust and mist respirators. It includes polycoated hood, two nebulizers, sensitivity and fit test solutions, and instructions. Replacement solutions are in ampules.

PRICE
$389.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight3 lbs

Product Details

TypeFit Testing Kit
IncludesPolycoated Hood, Fit Test Solutions, Nebulizers
MaterialPolycoated, Glass Ampules
Package Quantity1
DescriptionSaccharin Fit Test Kit
ColorMulti-Colored
Manufacturers Part Number2040
For Use WithDisposable And Reusable Dust And Mist Respirators
Fit Testing ProtocolSaccharin
BrandAllegro Industries

Warranty

Warranty12 Months From The Date Of Purchase