Allegro 4001-05 Disposable Respirator Storage Bags, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Single use disposable storage bags with gusset help prevent cross contamination of any personal safety equipment such as respirators or ear muffs. The large bags come with pressure-sensitive seals where cleaning information can be recorded. Packaged with 100 in a reusable storage bag.
PRICE
$31.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 11 in |
| Depth | 8 in |
Product Details
| Type | Mask Bag |
| Includes | Disposable Respirator Storage Bags |
| Material | Poly |
| Package Quantity | 100 |
| Description | Disposable Respirator Storage Bags, 100/Pack |
| Color | Clear |
| Manufacturers Part Number | 4001-05 |
| For Use With | Storing Personal Safety Equipment Such As Respirators Or Ear Muffs |
| Brand | Allegro Industries |