Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hatco

Model # :WBB2947711

MPN #: 03.40.059.00

Allpoints 2041227 O-Ring, Silicone, 1-1/2" Od, Fda For Hatco Corp

Product Description
  • Color: Orange
  • Material: Silicone
  • Inner Diameter: 1 5/16" | 33 Mm
  • Outer Diameter: 1 1/2" | 38 Mm
PRICE
$2.48

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number03.40.059.00
TypeGaskets, Sealing
BrandHatco