Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Taylor Freezer

Model # :WBB2954086

MPN #: 014402

Allpoints 2661061 O-Ring, 7/8" Od For Taylor Freezer

Product Description
  • Color: Black
  • Material: Rubber
  • Inner Diameter: 11/16" | 17 Mm
  • Outer Diameter: 7/8" | 22 Mm
  • Thickness: 1/8" | 3 Mm
PRICE
$0.62

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number014402
TypeRefrigeration Parts
BrandTaylor Freezer