x

Take 15% off your entire order!

Offer applied at checkout

+

Stander™ 2050 Assist A Tray

Stander™ 2050 Assist A Tray

Item #: WBB2047822

(1)

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

$219.99 up to 25% OFF

Price: $164.95

Save $8.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stander™ 2050 Assist-A-Tray

Now you or your loved one can sit down or stand up from your favorite recliner or sofa with ease and comfort. The Assist-A-Tray features a sturdy, ergonomically designed handle for safety and improved balance when getting in or out of a sitting position and a handy multi-use swivel laptop/TV tray with cup holder and utensil compartment. The tray is perfect for your laptop, crafts or dining. The Assist-A-Tray is a must have for anyone with impaired balance, back pain or recent surgery. The tray adds a bit of luxury and utility not found in other assists and swivels 360 degrees, so it never hinders mobility. Fully adjustable in both height and length, the Assist-A-Tray can be used by people of varying heights in the same home.

Specifications:
  • Height of Tray: 26" to 32"
  • Height Adjustment Handle: 34" to 40"
  • Dimensions of Handle: 6" x 6", 1.25" Diameter
  • Base Length Adjustment: 20" to 36"
  • Weight: 25 lbs
  • Size of Tray: 16" x 18"
  • Base Feet Measurements: 4" x 7"
  • Weight Limit of Tray: 30 lbs.
  • Weight Limit of Handle: 250 lbs.

  • BRAND Stander
  • MANUFACTURERS PART NUMBER 2050
  • LENGTH INCHES 20 - 36
  • WIDTH INCHES 7
  • HEIGHT INCHES 34 - 40
  • WEIGHT LBS 25
  • WEIGHT CAPACITY 250 lbs
  • DESCRIPTION Assist-A-Tray
  • COLOR Brown
  • CONSTRUCTION Steel
  • LIMITED WARRANTY Limited Lifetime
  • PACKAGE QUANTITY 1
Customer Review

3.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: January 11, 2019

    Assist-A-Tray
    Your review:
    Good Product for helping disabled at meal times. Should be 3 and 1/2 stars.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stander™ 2050 Assist A Tray

Stander™ 2050 Assist A Tray

Item #: WBB2047822

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Stander™ 2050 Assist A Tray
    Stander™ 2050 Assist A Tray
    Stander™ 2050 Assist A Tray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant