- Intercept Technology™, jointly developed by Ansell and DuPont, this yarn incorporates KEVLAR® Stretch Armor Technology for an unprecedented combination of superior cut resistance and outstanding dexterity
- Superior HyFlex® oil grip, tactile sensitivity, dexterity and comfort
Ansell HyFlex® Cr+ Foam Nitrile Coated Gloves, Small, 1 Pair - Pkg Qty 12
|
Questions & Answers (0)
Product Description
PRICE
$231.00 Sold in packages of 12 / $19.25 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | S |
| Grip | Foam Nitrile |
| Gauge | 13 ga |
Product Details
| Type | Coated Gloves |
| Color | Multi-colored |
| Application | Sheet Metal Assembly, Glass, Handling Sharp Small Parts |
| Series | HyFlex |
| Coating Coverage | Palm & Fingers |
| Cuff Style | Knit Wrist |
| Palm Material | Nitrile |
| Material | Kevlar, Stainless Steel, Spandex, Nitrile |
| Package Quantity | 1 Pair |
| Gender | Unisex |
| Manufacturers Part Number | 11-501-7 |
| Lining Material | Kevlar |
| Coating Material | Nitrile |
| Cut Level | A5 |
| Brand | Ansell |
Compliance & Certifications
| EN 388 | 3X41D |
| Certifications | ISO D, CE 0493, EN 388: 3X41D, EN 407: X1XXXX, ANSI A5 Cut, Abrasion 3 |